Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Polyester Compressor Filter, 2-5/16" 1053-2

Polyester Compressor Filter, 2-5/16" (Discontinued)

  • Mfr # 1053-2
  • Zoro # G5038741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053-2
Zoro #
G5038741
UPC #
030937105325
Country of Origin
Mexico

Dimensions

Overall Height
2.25
Overall Width
4.38
Overall Length
4.38

Details

Item
Polyester Compressor Filter,2-5/16"
Weight
0.38
Material
Polyester

Description

Polyester Compressor Filter,2-5/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.