Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Precision Inflator Gauge, Dgtl 0-160PSI, D S-587E

Precision Inflator Gauge, Dgtl 0-160PSI, D (Discontinued)

  • Mfr # S-587E
  • Zoro # G7270460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-587E
Zoro #
G7270460
UPC #
030937324337
Country of Origin
United States

Dimensions

Overall Height
3.6
Overall Length
11.5
Overall Width
5

Details

Item
Precision Inflator Gauge,Dgtl 0-160PSI,D
Weight
1.9

Description

Precision Inflator Gauge,Dgtl 0-160PSI,D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.