Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gage, 1/4" NPT 0-160PSI, 1/4 in NPT Bottom Location, ABS Case Material

  • Mfr # 1194

  • Zoro # G5033187


product price: $18.99
/ea

Key Features

Process Connection Location
Bottom
Process Connection Size
1/4 in NPT
Gauge Case Material
ABS
Gauge Application
Reliable Service With Compressors, Regulators, Air Lines, Pneumatic Tools and Equipment
Pressure Range
0 to 160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1194
Zoro #
G5033187
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in NPT
Length
3
Case Diameter
2 in
Case Width
2 in
Case Height
1-1/4 in

Details

Item
Pressure Gage,1/4" NPT 0-160PSI
Process Connection Location
Bottom
Gauge Case Material
ABS
Gauge Application
Reliable Service With Compressors, Regulators, Air Lines, Pneumatic Tools and Equipment
Pressure Range
0 to 160 psi
Weight
0.25
Maximum Pressure
160 psi

Description

Pressure Gage,1/4 In. NPT 0-160PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.