This item is Discontinued.
This item is Discontinued.
10 PK PTC Ext Swivel Elbow, 1/4" MNPT, 1/2", PK10 (Discontinued)
Mfr #
2203-10
Zoro #
G5033948
Country of Origin Korea, Republic of
Category Push-to-Connect Tube Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2203-10
- Zoro #
- G5033948
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- PTC Ext Swivel Elbow,1/4" MNPT,1/2",PK10
- Fitting Style
- Swivel
- Thread Type
- (M)NPT
- Material
- Nylon
- Weight
- 0.206
Description
PTC Ext Swivel Elbow,1/4 In. MNPT,1/2 In.,PK10, Package Quantity 10