This item is Discontinued.
This item is Discontinued.
10 PK PTC Ext Swivel Elbow, 1/4" MNPT, 1/4", PK10 (Discontinued)
Mfr #
2203-3
Zoro #
G5033905
Country of Origin Korea, Republic of
Category Push-to-Connect Tube Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2203-3
- Zoro #
- G5033905
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Thread Size
- 3/8"
- Overall Length
- 2.03
- Overall Height
- 0.69
- Overall Width
- 1.16
Details
- Item
- PTC Ext Swivel Elbow,1/4" MNPT,1/4",PK10
- Fitting Style
- Swivel
- Thread Type
- (M)NPT
- Material
- Nylon
- Weight
- 0.126
Description
PTC Ext Swivel Elbow,1/4 In. MNPT,1/4 In.,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.