Shop MILTON
See all product information
Create Account
PTC Swivel Branch Tee, 1/4"MNPT, 1/4", PK10, Nylon, 10 PK
Mfr # 2204-2
Zoro # G5033826
product price:Â
$
34.99
/pk of 10, $3.50/ea
Key Features
Fitting Style
Swivel
Thread Type
(M)NPT
Material
Nylon
Thread Size
1/4"
Overall Length
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2204-2
- Zoro #
- G5033826
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- PTC Swivel Branch Tee,1/4"MNPT,1/4",PK10
- Fitting Style
- Swivel
- Thread Type
- (M)NPT
- Material
- Nylon
- Weight
- 0.056
Description
PTC Swivel Branch Tee,1/4 In.MNPT,1/4 In.,PK10, Package Quantity 10