This item is Discontinued.
This item is Discontinued.
5 PK PTC Swivel Run Tee, 1/2" MNPT, 1/2" OD, PK5 (Discontinued)
Mfr #
2205-12
Zoro #
G5033738
Country of Origin Korea, Republic of
Category Push-to-Connect Tube Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2205-12
- Zoro #
- G5033738
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- PTC Swivel Run Tee,1/2" MNPT,1/2" OD,PK5
- Fitting Style
- Swivel
- Thread Type
- (M)NPT
- Material
- Nylon
- Weight
- 0.153
Description
PTC Swivel Run Tee,1/2 In. MNPT,1/2 In. OD,PK5, Package Quantity 5