This item is Discontinued.
This item is Discontinued.
10 PK PTC Swivel Run Tee, 1/4"MNPT, 3/8"OD, PK10 (Discontinued)
Mfr #
2205-7
Zoro #
G5033701
Country of Origin Korea, Republic of
Category Push-to-Connect Tube Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2205-7
- Zoro #
- G5033701
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Thread Size
- 1/4"
- Overall Length
- 2.33
- Overall Width
- 1.33
- Overall Height
- 0.72
Details
- Item
- PTC Swivel Run Tee,1/4"MNPT,3/8"OD,PK10
- Fitting Style
- Swivel
- Thread Type
- (M)NPT
- Material
- Nylon
- Weight
- 0.09
Description
PTC Swivel Run Tee,1/4 In.MNPT,3/8 In.OD,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov