This item is Discontinued.
This item is Discontinued.
10 PK PTC Swivel Run Tee, 3/8"MNPT, 3/8"OD, PK10 (Discontinued)
Mfr #
2205-8
Zoro #
G5033695
Country of Origin Korea, Republic of
Category Push-to-Connect Tube Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2205-8
- Zoro #
- G5033695
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- PTC Swivel Run Tee,3/8"MNPT,3/8"OD,PK10
- Fitting Style
- Swivel
- Thread Type
- (M)NPT
- Material
- Nylon
- Weight
- 0.102
Description
PTC Swivel Run Tee,3/8 In.MNPT,3/8 In.OD,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.