This item is Discontinued.
This item is Discontinued.
10 PK PTC Swivel Y Connect, 3/8" MNPT, 1/4", PK10 (Discontinued)
Mfr #
2206-3
Zoro #
G5033625
Country of Origin Korea, Republic of
Category Push-to-Connect Tube Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2206-3
- Zoro #
- G5033625
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- PTC Swivel Y Connect,3/8" MNPT,1/4",PK10
- Fitting Style
- Swivel
- Thread Type
- (M)NPT
- Material
- Nylon
- Weight
- 0.079
Description
PTC Swivel Y Connect,3/8 In. MNPT,1/4 In.,PK10, Package Quantity 10