Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Lock Fitting, 3/8" FNPT, 3/8" ID, PK10, Brass, 10 PK

  • Mfr # 1705-6

  • Zoro # G5037807


product price: $31.89
/pk 10, $3.19/ea

Key Features

For Hose I.D.
3/8"
Material
Brass
Thread Size
3/8"
Thread Type
NPT
Overall Length
1.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705-6
Zoro #
G5037807
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"
Overall Length
1.625
Overall Height
0.281
Overall Width
0.281

Details

Item
Push-Lock Fitting,3/8" FNPT,3/8" ID,PK10
For Hose I.D.
3/8"
Material
Brass
Thread Type
NPT
Weight
0.074

Description

The MILTON - 71069 is a push-on hose fitting that belongs to a broader category of industrial tools and supplies. This specialized fitting is designed for use in various industrial settings where attachment and detachment of hoses are frequently required. The precise design of this push-on hose fitting ensures reliable and secure connections, avoiding leakage or disconnection.

Key Features:

  • Facilitates attachment and detachment – This feature is intended to aid the installation process.
  • Hose Compatibility: Made for use with specified hoses.
  • Robust design: Made with a consideration for industrial application pressures.
  • Possible use in various industrial environments – This fitting is suitable for a variety of hose types for diverse applications.
  • Intended for a secure connection to help minimize potential leaks or disconnections.
  • Enhanced Durability: Made to be more resistant under demanding industrial conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.