Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Lock Fitting, 3/8" MNPT, 1/2" ID, PK10, Brass, 10 PK

  • Mfr # 1704-6

  • Zoro # G5037831


product price: $30.55
/pk 10, $3.06/ea

Key Features

For Hose I.D.
1/2"
Material
Brass
Thread Size
3/8"
Thread Type
NPT
Overall Height
0.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1704-6
Zoro #
G5037831
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"
Overall Height
0.98
Overall Length
1.76
Overall Width
0.98

Details

Item
Push-Lock Fitting,3/8" MNPT,1/2" ID,PK10
For Hose I.D.
1/2"
Material
Brass
Thread Type
NPT
Weight
0.082

Description

The MILTON - 71434 is a push-on hose fitting crafted for the easy and secure connection of hoses in industrial and commercial environments. Its inherent design characteristics provide a secure fit and consistent fluid transmission. The MILTON - 71434 is versatile, being compatible with a plethora of hose types and sizes, catering to your diverse hose assembly needs.

Key Features:

  • Composed of robust materials for potential durability.
  • Engineered for push-on hose connection, designed with the intention of facilitating hose connection and disconnection, possibly without the need for clamping.
  • Compatible with a variety of hose sizes, adding flexibility and adaptability for multiple setups.
  • Intended for fluid transmission as its primary function in fluid systems.
  • Rated to support certain pressure levels, indicating its potential to operate under specified conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.