Zoro Homepage

Reducer Bushing, 1/4" MNPTx1/8" FNPT

  • Mfr # S-650

  • Zoro # G7221936


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Material
Brass
Overall Length
0.69
Overall Height
0.44
Overall Width
0.44
Weight
0.024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-650
Zoro #
G7221936
UPC #
030937317575
Country of Origin
United States

Dimensions

Overall Length
0.69
Overall Height
0.44
Overall Width
0.44

Details

Item
Reducer Bushing,1/4" Mnptx1/8" Fnpt
Material
Brass
Weight
0.024

Description

Reducer Bushing,1/4" Mnptx1/8" Fnpt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.