Zoro Homepage

Reducer Bushing - 3/8" MNPTx1/4" FNPT

  • Mfr # C1073

  • Zoro # G7220299


product price: $36.65
/ea

Key Features

Material
Stainless Steel
Overall Length
0.625
Overall Height
1
Weight
0.22
Overall Width
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1073
Zoro #
G7220299
UPC #
030937317544
Country of Origin
United States

Dimensions

Overall Length
0.625
Overall Height
1
Overall Width
0.625

Details

Item
Reducer Bushing-3/8" Mnptx1/4" Fnpt
Material
Stainless Steel
Weight
0.22

Description

Reducer Bushing-3/8 In. Mnptx1/4 In. Fnpt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.