Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ReKoil Hose Safety Blow Gun Kit

  • Mfr # S-225

  • Zoro # G5034325


product price: $37.34
/ea

Key Features

Material
Nylon
Overall Width
2 in
Application
Automotive and Industrial Cleaning Applications
Air Inlet
1/4 in NPT Male
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-225
Zoro #
G5034325
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Length
4 in
Overall Height
4
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

Item
ReKoil Hose Safety Blow Gun Kit
Material
Nylon
Application
Automotive and Industrial Cleaning Applications
Air Inlet
1/4 in NPT Male
Weight
1.16
Air Inlet Gender
Male
Air Inlet Type
NPT
Maximum Inlet Pressure
200 psi

Description

ReKoil Hose Safety Blow Gun Kit, Air Inlet Size 1/4 in, Air Inlet Gender Male, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.