Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Repl. bronze filter element, 3/4", 1" S-1118-5RP

Repl. bronze filter element, 3/4", 1" (Discontinued)

  • Mfr # S-1118-5RP
  • Zoro # G7219748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1118-5RP
Zoro #
G7219748
UPC #
030937321664
Country of Origin
China

Dimensions

Overall Length
2.5
Overall Width
1.44
Overall Height
1.44

Details

Item
Bronze Filter Element,3/4" and 1" Bowls
Material
Bronze
Weight
0.11

Description

Bronze Filter Element,3/4 In. and 1 In. Bowls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.