Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Desiccant Charges, 1 Quart

  • Mfr # 1170-1

  • Zoro # G5038209


product price: $34.15
/ea

Key Features

Overall Height
3.75
Material
Miscellaneous
Overall Width
3
Overall Length
0.87
Weight
1.802
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1170-1
Zoro #
G5038209
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.75
Overall Width
3
Overall Length
0.87

Details

Item
Replacement Desiccant Charges,1 Quart
Material
Miscellaneous
Weight
1.802

Description

Replacement Desiccant Charges,1 Quart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.