Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Dual Head Air Chuck, PK10

  • Mfr # 690

  • Zoro # G5527335


product price: $99.99
/pk 10, $10.00/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Width
1.19
Overall Height
0.63
Weight
0.2
Overall Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690
Zoro #
G5527335
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.19
Overall Height
0.63
Overall Length
6

Details

Material
Brass
Item
Replacement Dual Head Air Chuck,PK10
Weight
0.2
Product Type
Replacement Dual Head Air Chuck,PK10

Description

Replacement Dual Head Air Chuck,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.