Zoro Homepage

Replacement Dual Head Tip, PK10

  • Mfr # 693

  • Zoro # G5527317


product price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns

Key Features

Used For
Airline or With An Inflator Gauge
Type
Air chuck
Material
Brass
Number of Pieces
1
Length
6-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693
Zoro #
G5527317
UPC #
030937302090
Country of Origin
United States

Dimensions

Length
6-5/8"
Width
1.08"
Overall Height
0.63
Overall Width
1.13
Overall Length
6.63

Details

Used For
Airline or With An Inflator Gauge
Type
Air chuck
Material
Brass
Number of Pieces
1
Application
Designed And Manufactured To Exacting Standards
Weight
0.24

Description

Replacement Dual Head Tip,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.