Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reusable Brass Hose Mender, 1/4" ID, PK10, Brass, 10 PK

  • Mfr # 616

  • Zoro # G5036285


product price: $62.99
/pk 10, $6.30/ea

Key Features

For Hose I.D.
1/4"
Material
Brass
Overall Length
2.5
Overall Width
0.687
Weight
0.134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616
Zoro #
G5036285
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5
Overall Width
0.687
Overall Height
0.687

Details

Item
Reusable Brass Hose Mender,1/4" ID,PK10
For Hose I.D.
1/4"
Material
Brass
Weight
0.134

Description

Reusable Brass Hose Mender,1/4 In. ID,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.