Reusable Hose End Fitting, 1/4 Mnpt, PK50, Brass, 50 PK

  • Mfr # 615BK

  • Zoro # G3618283


product price: $161.99
/pk 50, $3.24/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Length
1.77
Overall Height
0.69
Weight
0.1
Overall Width
0.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615BK
Zoro #
G3618283
UPC #
030937305459
Country of Origin
United States

Dimensions

Overall Length
1.77
Overall Height
0.69
Overall Width
0.69

Details

Item
Reusable Hose End Fitting,1/4 Mnpt,PK50
Material
Brass
Weight
0.1

Description

Reusable Hose End Fitting,1/4 Mnpt,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.