Zoro Homepage

Rubber Tip For Blo-Gun-Tip Only

  • Mfr # S-152

  • Zoro # G9231842


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Rubber
Overall Length
1.74
Overall Height
0.63
Overall Width
0.63
Weight
0.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-152
Zoro #
G9231842
UPC #
030937001528
Country of Origin
United States

Dimensions

Overall Length
1.74
Overall Height
0.63
Overall Width
0.63

Details

Item
Rubber Tip For Blo-Gun-Tip Only
Material
Rubber
Weight
0.05

Description

Rubber Tip For Blo-Gun-Tip Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.