This item is Discontinued.

Milton Self-Retracting Hose Reel, 3/8" Hose Dia., 65 ft. Length, 300 psi 2760-65

Self-Retracting Hose Reel, 3/8" Hose Dia., 65 ft. Length, 300 psi (Discontinued)

  • Mfr # 2760-65
  • Zoro # G5035950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2760-65
Zoro #
G5035950
UPC #
030937311542
Country of Origin
China

Dimensions

Hose Inside Dia.
3/8"
Hose Length
65 ft.

Details

Max. Pressure
300 psi
Item
Self-Retracting Hose Reel

Description

Self Retracting Hose Reel,65ft,3/8 In. ID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.