Zoro Homepage

Service Gage/Straight Foot, Inner Duals

  • Mfr # S-986

  • Zoro # G5526766


product price: $29.79
/ea

Key Features

Material
Brass
Overall Length
13.5
Weight
0.768
Overall Width
1
Overall Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-986
Zoro #
G5526766
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13.5
Overall Width
1
Overall Height
0.75

Details

Material
Brass
Item
Service Gage/Straight Foot,Inner Duals
Weight
0.768
Product Type
Service Gage/Straight Foot,Inner Duals

Description

Service Gage/Straight Foot,Inner Duals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.