Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Sfty Exhaust Coupler, 1/4"Body, 1/4"FNPT S-1750

Sfty Exhaust Coupler, 1/4"Body, 1/4"FNPT (Discontinued)

  • Mfr # S-1750
  • Zoro # G7095604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1750
Zoro #
G7095604
UPC #
030937324696
Country of Origin
China

Dimensions

Overall Length
2.94
Overall Height
1.15
Overall Width
1.15

Details

Item
S fty Exhaust Coupler,1/4"Body,1/4"FNPT
Weight
0.28

Description

S fty Exhaust Coupler,1/4 In.Body,1/4 In.FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.