
Sfty Exhaust Couplr, 1/4"Bdy, 1/4"MNPT, PK5
Mfr # 1751
Zoro # G7095333
product price: $108.99
/pk 5, $21.80/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
3.19
Overall Height
1.15
Overall Width
1.15
Weight
0.28
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1751
Zoro #
G7095333
UPC #
030937324665
Country of Origin
China
Dimensions
Overall Length
3.19
Overall Height
1.15
Overall Width
1.15
Details
Item
S fty Exhaust Couplr,1/4"Bdy,1/4"MNP,PK5
Material
Steel
Weight
0.28
Description
S fty Exhaust Couplr,1/4 In.Bdy,1/4 In.MNP,PK5, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.