Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sfty Exhst Coupler, 1/4"Bdy, 1/4"FNPT, PK50

  • Mfr # 1750BK

  • Zoro # G7095507


product price: $991.99
/pk 50, $19.84/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
2.94
Overall Height
1.15
Overall Width
1.15
Weight
0.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1750BK
Zoro #
G7095507
UPC #
030937324962
Country of Origin
China

Dimensions

Overall Length
2.94
Overall Height
1.15
Overall Width
1.15

Details

Item
S fty Exhst Coupler,1/4"Bdy,1/4"FNP,PK50
Material
Steel
Weight
0.28

Description

S fty Exhst Coupler,1/4 In.Bdy,1/4 In.FNP,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.