Zoro Homepage

ShockIt Crows Foot Set, 16-Piece SAE - Heavy Duty Industrial / Hydraulic Fitting

  • Mfr # LT1900XL

  • Zoro # G108638850


product price: $328.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Includes
1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8", 2-1/2" SAE Crows Feet, 11" Standard Shockit Punch
Number of pieces
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT1900XL
Zoro #
G108638850
UPC #
030937353054
Country of Origin
Taiwan, Province of China

Details

Item
Crows Foot Set
SAE or Metric
SAE
Includes
1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8", 2-1/2" SAE Crows Feet, 11" Standard Shockit Punch
Number of pieces
16

Description

Use the force and hypersonic vibration of your air hammer to remove any frozen or obstructed nut, bolt, fastener, hydraulic fitting or sensor in.The Shockit Way! in.. Includes sixteen SAE crows foot sizes: LT1900XL-1-3/8 1-3/8 in. Shockit Crows Foot LT1900XL-1-7/16 1-7/16 in. Shockit Crows Foot LT1900XL-1-1/2 1-1/2 in. Shockit Crows Foot LT1900XL-1-9/16 1-9/16 in. Shockit Crows Foot LT1900XL-1-5/8 1-5/8 in. Shockit Crows Foot LT1900XL-1-11/16 1-11/16 in. Shockit Crows Foot LT1900XL-1-3/4 1-3/4 in. Shockit Crows Foot LT1900XL-1-13/16 1-13/16 in. Shockit Crows Foot LT1900XL-1-7/8 1-7/8 in. Shockit Crows Foot LT1900XL-1-15/16 1-15/16 in. Shockit Crows Foot LT1900XL-2 2 in. Shockit Crows Foot LT1900XL-2-1/8 2-1/8 in. Shockit Crows Foot LT1900XL-2-3/16 2-3/16 in. Shockit Crows Foot LT1900XL-2-1/4 2-1/4 in. Shockit Crows Foot LT1900XL-2-3/8 2-3/8 in. Shockit Crows Foot LT1900XL-2-1/2 2-1/2 in. Shockit Crows Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.