Shop MILTON
See all product information
Create Account
ShockIt Line Wrench Set, 16-Piece Metric - Heavy Duty Industrial/Hydraulic Line Fittings
- Mfr # LT1930XL
- Zoro # G508638849
product price:Â
$
305.47
/ea
Free Shipping & Returns
Key Features
Wrench Item
Crows Foot Set
SAE or Metric
Metric
Overall Length
12"
Head Size
18-36mm
Standards
ISO 1174-2 DIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT1930XL
- Zoro #
- G508638849
- UPC #
- 030937353085
- Country of Origin
- China
Dimensions
- Overall Length
- 12"
- Head Size
- 18-36mm
Details
- Wrench Item
- Crows Foot Set
- SAE or Metric
- Metric
- Standards
- ISO 1174-2 DIN
- Includes
- 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 29, 30, 32, 33, 35, 36mm (metric) Crows Feet, 11" Standard Shockit Punch
- Material
- Steel
- Application
- Loosening hydraulic fittings on tractors, forklifts and heavy equipment
- Number of pieces
- 16
Description
Use the force and hypersonic vibration of your air hammer to remove any frozen or obstructed nut, bolt, fastener, hydraulic fitting or sensor in.The Shockit Way! in.. Includes sixteen metric line wrench sizes: LT1930XL-18 18mm Shockit Line Wrench LT1930XL-19 19mm Shockit Line Wrench LT1930XL-20 20mm Shockit Line Wrench LT1930XL-21 21mm Shockit Line Wrench LT1930XL-22 22mm Shockit Line Wrench LT1930XL-23 23mm Shockit Line Wrench LT1930XL-24 24mm Shockit Line Wrench LT1930XL-25 25mm Shockit Line Wrench LT1930XL-26 26mm Shockit Line Wrench LT1930XL-27 27mm Shockit Line Wrench LT1930XL-29 29mm Shockit Line Wrench LT1930XL-30 30mm Shockit Line Wrench LT1930XL-32 32mm Shockit Line Wrench LT1930XL-33 33mm Shockit Line Wrench LT1930XL-35 35mm Shockit Line Wrench LT1930XL-36 36mm Shockit Line Wrench
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.