Zoro Homepage

Single Head Chuck Washer, PK10

  • Mfr # 500-7

  • Zoro # G7220134


product price: $5.49
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Rubber
Overall Width
0.56
Overall Length
0.56
Weight
0.001
Overall Height
0.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-7
Zoro #
G7220134
UPC #
030937300829
Country of Origin
China

Dimensions

Overall Width
0.56
Overall Length
0.56
Overall Height
0.11

Details

Item
Single Head Chuck Washer,PK10
Material
Rubber
Weight
0.001

Description

Single Head Chuck Washer,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.