Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Head Dial Gage, 0-60 psi

  • Mfr # S-932

  • Zoro # G5526836


product price: $25.69
/ea

Key Features

Material
Brass
Weight
0.45
Overall Height
1.5
Overall Length
4.5
Overall Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-932
Zoro #
G5526836
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1.5
Overall Length
4.5
Overall Width
2.5

Details

Material
Brass
Item
Single Head Dial Gage,0-60 psi
Weight
0.45
Product Type
Single Head Dial Gage,0-60 psi

Description

Single Head Dial Gage,0-60 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.