Zoro Homepage

Single Head Dial Gage w/Tread Depth Gage

  • Mfr # S-934

  • Zoro # G5526818


product price: $43.39
/ea

Key Features

Material
Brass
Overall Width
2.5
Weight
0.55
Overall Height
1.5
Overall Length
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-934
Zoro #
G5526818
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2.5
Overall Height
1.5
Overall Length
4.5

Details

Material
Brass
Weight
0.55

Description

Single Head Dial Gage w/Tread Depth Gage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.