Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Siphon Spray Blow Gun Kit

  • Mfr # S-157

  • Zoro # G5034429


product price: $28.29
/ea

Key Features

Includes
Blowgun, Tubing
Overall Length
9 in
Overall Height
1.5
Air Gun Inlet Size
1/4" NPT
Air Consumption
14 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-157
Zoro #
G5034429
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Height
1.5
Air Gun Inlet Size
1/4" NPT
Overall Width
5 in
Air Inlet Size
NPT

Details

Includes
Blowgun, Tubing
Item
Siphon Spray Blow Gun Kit
Air Consumption
14 scfm
Weight
0.839
Material
Diecast Zinc
Air Inlet Type
1/4 in NPT
Air Inlet Gender
1/4 in
Maximum Inlet Pressure
150 psi

Description

Siphon Spray Blow Gun Kit, Air Consumption 14 scfm, Air Inlet Size NPT, Air Inlet Type NPT, Air Inlet Gender 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.