Zoro Homepage
This item is Discontinued.
Milton Standard Modular Connectors, 1/4, 3/8, 1/2" S-1163-50C

Standard Modular Connectors, 1/4, 3/8, 1/2" (Discontinued)

  • Mfr # S-1163-50C
  • Zoro # G8158215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1163-50C
Zoro #
G8158215
UPC #
030937321572
Country of Origin
China

Dimensions

Overall Height
1.05
Overall Width
1
Overall Length
3.38

Details

Item
Standard Modular Connectors,1/4,3/8,1/2"
Fitting
Milton 1/4 in, 1/2 in and 3/8 in FRL Units
Design Type
Modular
Function
Modular Connector is Used to Connect FRL Components Together Without Hard Piping
Fits
Milton FRL Units
Weight
0.31
Accessory Type
Standard Modular Connectors,1/4,3/8,1/2"

Description

Standard Modular Connectors,1/4,3/8,1/2 In., Includes Hardware, Rubber O-Ring, Wall Mount Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.