Zoro Homepage
This item is Discontinued.
Milton Standard Modular Connectors, 3/4, 1" S-1163-51C

Standard Modular Connectors, 3/4, 1" (Discontinued)

  • Mfr # S-1163-51C
  • Zoro # G8158285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1163-51C
Zoro #
G8158285
UPC #
030937321589
Country of Origin
China

Dimensions

Overall Height
1.74
Overall Width
1
Overall Length
3.38

Details

Item
Standard Modular Connectors,3/4,1"
Fits
Milton High Flow FRL Units
Design Type
Modular
Fitting
Milton 3/4 in and 1 in High Flow FRL Units
Function
Modular Connector is Used to Connect FRL Components Together Without Hard Piping
Weight
0.31
Accessory Type
Standard Modular Connectors,3/4,1"

Description

Standard Modular Connectors,3/4,1 In., Includes Hardware, Rubber O-Ring, Wall Mount Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.