Standard Modular End Blocks, 1/2"
Mfr # S-1163-57C
Zoro # G8158337
product price: $12.69
/eaKey Features
Overall Height
1.38
Overall Width
1.25
Overall Length
1.44
Weight
0.17
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1163-57C
Zoro #
G8158337
UPC #
030937321640
Country of Origin
China
Dimensions
Overall Height
1.38
Overall Width
1.25
Overall Length
1.44
Details
Weight
0.17
Description
Standard Modular End Blocks,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.