
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
786ST
Zoro #
G6501267
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2
Overall Width
0.9375
Overall Height
0.9375
Details
Weight
0.21
Description
Steel Quick-Connect Air Coupler – 1/4" NPT Milton’s Tru-Flate/Parker (T-Style) interchange couplers are made of heavy-duty steel which is ideal for applications requiring a durable and long lasting pneumatic coupler. Specifications: - Maximum Pressure: 300 PSI – 40 SCFM - 1/4" NPT - Male - 3 ball bearing connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.