Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
717ST
Zoro #
G6501495
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.85
Overall Height
0.94
Overall Width
0.94
Details
Weight
0.24
Description
Industrial Steel Quick-Connect Hose Barb Coupler – 1/4" NPT Milton’s industrial (M-style) hose barb quick-connect couplers are made of heavy-duty steel which is ideal for applications requiring a durable and long lasting pneumatic coupler. These couplers are designed to attach and secure straight to your air hose which allows for an easy connection. Requires no clamps or ferrules needed for assembly. Specifications: - Maximum Pressure: 300 PSI – 40 SCFM - 3/8" NPT - Compliant with military specification MIL-C-4109
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.