
Straight Head Air Chuck, PK50
Mfr # 691BK
Zoro # G7221866
product price: $501.99
/pk 50, $10.04/ea
Free Shipping & Returns
Key Features
Material
Brass
Overall Length
3.14
Overall Height
0.78
Weight
0.115
Overall Width
0.78
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
691BK
Zoro #
G7221866
UPC #
030937318893
Country of Origin
United States
Dimensions
Overall Length
3.14
Overall Height
0.78
Overall Width
0.78
Details
Material
Brass
Item
Straight Head Air Chuck,PK50
Weight
0.115
Description
Straight Head Air Chuck, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.