Zoro Homepage

Straight Through Coupler, 1/4" FNPT, PK50

  • Mfr # 1761BK

  • Zoro # G7220789


product price: $425.99
/pk 50, $8.52/ea
Free Shipping & Returns

Key Features

Overall Length
1.41
Overall Width
0.96
Weight
0.169
Overall Height
0.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1761BK
Zoro #
G7220789
UPC #
030937307361
Country of Origin
United States

Dimensions

Overall Length
1.41
Overall Width
0.96
Overall Height
0.96

Details

Item
Straight Through Coupler,1/4" Fnpt,PK50
Weight
0.169

Description

Straight Through Coupler,1/4 In. Fnpt,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.