Straight Through Plug, 1/4" FNPT, PK10
Mfr # 1764
Zoro # G5037177
product price: $30.79
/pk 10, $3.08/eaKey Features
Material
Steel
Overall Length
2.88
Overall Width
2.38
Weight
0.05
Overall Height
1.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1764
Zoro #
G5037177
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.88
Overall Width
2.38
Overall Height
1.75
Details
Item
Straight Through Plug,1/4" FNPT,PK10
Material
Steel
Weight
0.05
Description
Straight Through Plug,1/4 In. FNPT,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.