Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Through Plug, 1/4" MNPT, PK10

  • Mfr # 1763

  • Zoro # G5037186


product price: $24.15
/pk 10, $2.42/ea

Key Features

Material
Steel
Overall Length
2.875
Overall Width
2.375
Weight
0.06
Overall Height
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1763
Zoro #
G5037186
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.875
Overall Width
2.375
Overall Height
1.75

Details

Item
Straight Through Plug,1/4" MNPT,PK10
Material
Steel
Weight
0.06

Description

Straight Through Plug,1/4 In. MNPT,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.