Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton PushLock Swivel Fittng, 1/4"MNPT, 3/8", PK5 1706-6

PushLock Swivel Fittng, 1/4"MNPT, 3/8", PK5 (Discontinued)

  • Mfr # 1706-6
  • Zoro # G5037789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706-6
Zoro #
G5037789
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"
Overall Width
0.88
Overall Length
2
Overall Height
0.88

Details

Item
PushLock Swivel Fittng,1/4"MNPT,3/8",PK5
For Hose I.D.
3/8"
Material
Brass
Thread Type
NPT
Fitting Style
Swivel
Weight
0.09

Description

PushLock Swivel Fittng,1/4 In.MNPT,3/8 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.