Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Swivel Fitting, 1/4" MNPT, 1/4" Hose B S-99681-2

Swivel Fitting, 1/4" MNPT, 1/4" Hose B (Discontinued)

  • Mfr # S-99681-2
  • Zoro # G5034289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-99681-2
Zoro #
G5034289
UPC #
-
Country of Origin
China

Dimensions

Quick Connect Air Coupling Pipe Size
1/4"
Overall Height
0.75
Overall Length
3.13
Overall Width
0.75

Details

Item
Swivel Fitting,1/4" MNPT,1/4" Hose B
Material
Brass
Temp. Range
-37 Degrees to 176 Degrees F
Quick Connect Air Coupling Max. Pressure
145 psi
Weight
0.179

Description

Swivel Fitting,1/4 In. MNPT,1/4 In. Hose B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.