Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Hose Connector, 1/4" NPT

  • Mfr # S-657

  • Zoro # G5034760


product price: $14.99
/ea

Key Features

Material
Steel
Application
Connects Air Hose and Air Tool to Reduce Hose Kinking
Includes
Flow Control
Color
Gray
Overall Height
1.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-657
Zoro #
G5034760
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1.69
Overall Length
1 1/2 in
Overall Width
1.88

Details

Item
Swivel Hose Connector,1/4" NPT
Material
Steel
Application
Connects Air Hose and Air Tool to Reduce Hose Kinking
Includes
Flow Control
Color
Gray
Number of Pieces
1
Weight
0.282
Compatible with Product Type
Air Hose

Description

The Milton - S-657 is a push-on type hose fitting, precision-engineered for the purpose of connecting hoses in various industrial or commercial settings. It is designed for the possibility of installation without the requirement of any clamps or ferrules.

Key Features:

  • The material construction of the fitting is Brass, known for its resistance to corrosion; longevity may vary.
  • The fitting has an end connection of 1/4" FNPT (Female National Pipe Taper), a standard for connecting and sealing pipe ends in many industrial applications.
  • The hose inside diameter is 3/8" – the measurement indicating the size of the hose to which the fitting can be attached.
  • The temperature range of -40 to 250 degrees Fahrenheit reflects the operating conditions under which the fitting can optimally function.
  • The maximum pressure the fitting is tested for is 250 psi; suitability for specific high-pressure applications may vary.
  • The product is compatible with Air & Water Service; applicability across specific pneumatic and fluid-based systems may vary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.