Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Swivel Hose Connector, Flow Control S-657-2

Swivel Hose Connector, Flow Control (Discontinued)

  • Mfr # S-657-2
  • Zoro # G5034745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-657-2
Zoro #
G5034745
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Overall Height
0.69
Overall Width
1.88

Details

Item
Swivel Hose Connector w/Flow Control
Material
Steel
Application
Connects Air Hose and Air Tool to Reduce Hose Kinking
Includes
Flow Control
Color
Gray, Yellow
Number of Pieces
1
Weight
0.24
Compatible with Product Type
Air Hose

Description

Swivel Hose Connector w/Flow Control, Material Steel, Includes Flow Control, Overall Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.