Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Hose End, 1/4" Mnpt, 1/4" Id

  • Mfr # S-611-4

  • Zoro # G0191354


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Brass
Overall Length
2.13
Overall Height
0.56
Overall Width
0.56
Weight
0.088
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-611-4
Zoro #
G0191354
UPC #
030937061140
Country of Origin
United States

Dimensions

Overall Length
2.13
Overall Height
0.56
Overall Width
0.56

Details

Item
Swivel Hose End,1/4" Mnpt,1/4" Id
Material
Brass
Weight
0.088

Description

The MILTON - S-611-4 is a 1/4" Swivel Hose End, falling under the product category of "Push On Hose Fittings". Made largely from brass, this accessory intends to provide a robust and trustworthy connection for a 1/4" ID hose. Its compact size, with an overall length of 2.13" and a width and height of 0.56", makes it fitting for a range of industrial and commercial settings. It barely weighs at about 0.088 lbs, guaranteeing minimal weight increase to your system.

Key Features:

  • Material: Constructed mainly from brass, a corrosion-resistant metal acknowledged for its longevity and toughness.
  • Dimensions: Space-saving with its overall length, width, and height being 2.13", 0.56", and 0.56" respectively, allowing it to accommodate various arrangements.
  • Lightweight: Barely at 0.088 lbs, making it a light addition to your system that doesn't significantly augment the overall weight.
  • 1/4" Swivel Hose End: Designed for potential use with a 1/4" ID hose, depending on individual setup and conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.