Zoro Homepage

Swivel Hose End, 3/8" Mnpt, 3/8" Id

  • Mfr # S-612-6

  • Zoro # G0191424


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Material
Brass
Overall Length
2.13
Overall Height
0.69
Weight
0.112
Overall Width
0.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-612-6
Zoro #
G0191424
UPC #
030937061263
Country of Origin
United States

Dimensions

Overall Length
2.13
Overall Height
0.69
Overall Width
0.69

Details

Item
Swivel Hose End,3/8" Mnpt,3/8" Id
Material
Brass
Weight
0.112

Description

Swivel Hose End,3/8 In. Mnpt,3/8 In. Id

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.