Zoro Homepage

Swivel Hose Fitting, 1/4" NPT

  • Mfr # S-659

  • Zoro # G5034709


product price: $13.29
/ea

Key Features

Material
Steel
Color
Black
Number of Pieces
10
Overall Height
0.75
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-659
Zoro #
G5034709
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.75
Overall Length
2 in
Overall Width
0.75

Details

Item
Swivel Hose Fitting,1/4" NPT
Material
Steel
Color
Black
Number of Pieces
10
Weight
0.133
Compatible with Product Type
Hose

Description

Swivel Hose Fitting,1/4 In. NPT, Material Steel, Overall Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.