Swivel Hose Fitting, Flow Control/Gauge
Mfr # S-657-3
Zoro # G5034736
product price: $31.79
/eaKey Features
Material
Steel
Application
Connects Air Hose and Air Tool to Reduce Hose Kinking
Includes
Flow Control, Gauge
Color
Brass, Gray
Overall Length
5 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-657-3
Zoro #
G5034736
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 1/4 in
Overall Height
1.63
Overall Width
2.88
Details
Item
Swivel Hose Fitting,Flow Control/Gauge
Material
Steel
Application
Connects Air Hose and Air Tool to Reduce Hose Kinking
Includes
Flow Control, Gauge
Color
Brass, Gray
Number of Pieces
1
Weight
0.4
Compatible with Product Type
Air Hose
Description
Swivel Hose Fitting,Flow Control/Gauge, Material Steel, Includes Flow Control, Gauge, Overall Length 5 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.